Motion
20-CDQ2L16-20DMZ-M9BW

SMC CORP OF AMERICA
20-CDQ2L16-20DMZ-M9BW

20-CDQ2L16-20DMZ-M9BW
Mi Item #07982659
MFR #20-CDQ2L16-20DMZ-M9BW
Price$136.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
20-CDQ2L16-20DMZ-M9BW

20-CDQ2L16-20DMZ-M9BW
Mi Item #07982659
MFR #20-CDQ2L16-20DMZ-M9BW

Mfr description
20-CDQ2L16-20DMZ-M9BW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$136.65/each

Specifications

Dimensions

  • Bore Diameter  
    12 mm
  • Stroke
    20

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Bracket 1
    Foot
  • Cylinder Style
    Compact
  • Mounting Type
    Foot
  • Piston Action
    Double-Acting
  • Product Type
    Compact Air Cylinders
  • Rod Type
    Single Rod
  • Series
    CQ2-Z
  • Type
    Compact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)