Motion
11822803055

PFANNENBERG
11822803055

11822803055
MI ITEM #07982758
MFR #11822803055
Price$461.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PFANNENBERG
11822803055

11822803055
MI ITEM #07982758
MFR #11822803055

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$461.65/each

Specifications

Dimensions

  • Depth
    2.72 in
  • Height
    5.71 in
  • Weight
    1.10 lbs
  • Width
    5.71 in

Details

  • Additional Details
    The electromagnetic compatibility shielded filterfan provides protection against electromagnetic interference by ensuring continuity between the shielding part of the fan and the metal structure of the cabinet. The front cover of this product has the color RAL7035 (Light Gray). The advantages of the series at a glance:- For reliable use in the area of electromagnetic fields (metallic shielding).- High air flow (38 CFM) in small package with low energy consumption.- Secure contact service on the installation cut-out edges without beryllium copper gaskets.- Uniquely high air flow due to optimized louvre design.- NEMA Type 12, closed frame prevents unfiltered air from penetrating.- Includes G4 filter class fluted material filter media that can be replaced easily and in seconds due to the optimized front cover.- Patented tool-free 4-corner fastening system enables installation in seconds and guarantees a secure hold.- Poured foam seal facilitates the installation.- Flat shape and neutral design make a perfect integration into existing machines possible.- The filterfans can be retrofitted in most applications because the mounting cut-outs are compatible.- Attenuation at 30 MHz about 71 dB - Attenuation at 400 MHz about 57 dB
  • Color
    Light Grey - RAL 7035
  • Environmental Protection Standard
    Type 12 - fluted filter
  • Material
    Self-extinguishing, UL 94 VO injection-molded thermoplastic
  • Maximum Air Flow
    27 cfm
  • Mounting Style
    Side Mount
  • Power Consumption
    20 W
  • Series
    PF Series EMC Filterfans 4.0™
  • Standards Met
    UL, cUL, CE, (on request: GOST)
  • Type Of Bearing
    ball bearing
  • Voltage
    24 V dc
  • Voltage Tolerance
    +/- 10%

Overview

Mfr description
11822803055 125MM FILTER FAN, 24VDC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought