Motion
525-10
525-10 Buckweld Gauntlet - 10, Brown
Mi Item #07983052
MFR #525-10
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
525-10 Buckweld Gauntlet - 10, Brown
Mi Item #07983052
MFR #525-10

Mfr description
525-10 WELDING GLOVE BUCKWELD L (10)
  • Split elk hide
  • Clute cut design with straight thumb
  • Leather reinforced thumb saddle and left hand back patch
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length  
    13
  • Size
    10
  • Weight
    0.5

Details

  • Color
    Brown
  • Country of Origin
    CANADA
  • Manufacturer Upc Number
    065537829791
  • UPC_NO
    065537829791
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)