Motion
CDQSB20-150DC-M9PL

SMC CORP OF AMERICA
CDQSB20-150DC-M9PL

Compact Air Cylinder - 20 mm Bore, 150 mm Stroke, Through Hole / Both Ends Tapped Mount
Mi Item #07983066
MFR #CDQSB20-150DC-M9PL
Price$161.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDQSB20-150DC-M9PL

Compact Air Cylinder - 20 mm Bore, 150 mm Stroke, Through Hole / Both Ends Tapped Mount
Mi Item #07983066
MFR #CDQSB20-150DC-M9PL

Mfr description
CDQSB20-150DC-M9PL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$161.20/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Stroke
    150 mm

Details

  • Country of Origin
    CN
  • Cylinder Series
    CQS
  • Made to Order
    Yes
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Through Hole / Both Ends Tapped
  • Product Type
    Compact Air Cylinders
  • Series
    CQS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)