Motion
TSP-8-13-SS-LH
Ruland TSP-8-13-SS-LH - Ruland TSP-8-13-SS-LH, 1/2" - 13 TPI Left Hand Threaded Shaft Collar, 303 Stainless Steel, Two-Piece Clamp Style, 1 1/8" OD, 0.406" Width
Mi Item #07983253
MFR #TSP-8-13-SS-LH
Price$44.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ruland TSP-8-13-SS-LH - Ruland TSP-8-13-SS-LH, 1/2" - 13 TPI Left Hand Threaded Shaft Collar, 303 Stainless Steel, Two-Piece Clamp Style, 1 1/8" OD, 0.406" Width
Mi Item #07983253
MFR #TSP-8-13-SS-LH

Mfr description
TSP-8-13-SS-LH STAINLESS COLLAR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$44.04/each

Specifications

Dimensions

  • Outside Diameter
    1.1250 in
  • Width
    0.4063 in

Details

  • Bore Thread
    0.5000-13
  • Construction
    Two-Piece
  • Finish Coating
    Plain
  • Locking Device
    Clamp
  • Material
    303 Stainless Steel
  • Series
    TSP
  • Thread Direction
    Left Hand
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)