Motion
MSQA50R-M9N
Rotary Actuator - Female Thread Mount, 190 ° Angle of Rotation, 50 Body Size
Mi Item #07983458
MFR #MSQA50R-M9N
Price$1,063.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rotary Actuator - Female Thread Mount, 190 ° Angle of Rotation, 50 Body Size
Mi Item #07983458
MFR #MSQA50R-M9N

Mfr description
MSQA50R-M9N
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,063.77/each

Specifications

Dimensions

  • Body Size
    50

Details

  • Actuator Type
    Rotary
  • Angle of Rotation
    190 °
  • Cushion Type
    Shock Absorber
  • Mount Type
    Female Thread
  • Operating Pressure Range
    0.1 to 0.6 MPa
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)