Motion
MXS25TNL-20B
MXS GUIDED CYLINDER with 12 mm Bore Size
Mi Item #07983461
MFR #MXS25TNL-20B
Price$673.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MXS GUIDED CYLINDER with 12 mm Bore Size
Mi Item #07983461
MFR #MXS25TNL-20B

Mfr description
MXS25TNL-20B
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$673.87/each

Specifications

Dimensions

  • Bore Diameter  
    0.9840 in

Details

  • Actuation
    Double Acting
  • Additional Details
    Standard
  • Adjuster Option
    Adjuster (Extension End)
  • Auto-Switch
    Yes
  • Bearings
    Cross Roller Bearings
  • Body Option
    Symmetrical Type
  • Body Type
    Slide Table
  • Bracket 1
    Slider
  • Clean Series
    No
  • Country of Origin
    JP
  • Cushion Type
    Shock Absorbers
  • Cylinder Style
    Slide Table
  • Cylinder Suffix
    TNL-20B
  • Guide Type
    Cross Roller Bearing
  • Magnet
    With Magnet
  • Mounting Type
    Slider
  • Operating Pressure Range
    1.5 bar, 101.5 psi, 0.7 to 21.8 psi
  • Operating Temperature Range
    0 to 60 °C, 32 to 140 °F
  • Options Included
    Auto Switch Capable, Rohs Compliant, Shock Absorbers, Symmetrical Type
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    M Thread
  • Product Type
    Guided Air Cylinders
  • Proof Pressure @ Mpa
    1.05 MPa
  • Rod Boot
    No
  • Rod Type
    Double Rod
  • Series
    MXS
  • Special Applications
    Symmetrical Type
  • Stroke Adjuster Type
    Both Sides Absorbers
  • Type
    Guide Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)