Motion
24V679

GRACO INC
24V679

Direct-drive Metering Pump - 56.8 L/min, 15 gpm Flow Rate, 50 psi;3.4 bar Discharge
Mi Item #07983538
MFR #24V679
Price$2,624.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
24V679

Direct-drive Metering Pump - 56.8 L/min, 15 gpm Flow Rate, 50 psi;3.4 bar Discharge
Mi Item #07983538
MFR #24V679

Mfr description
24V679 AIR OPERATED (DFE) DISPENSE SYS.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,624.74/each

Specifications

Dimensions

  • Inlet Outlet Port Sizes
    3/4 in BSPP

Details

  • Application
    Automotive and heavy-duty dealerships, Fleet service facilities, In-plant, Industrial, Lube trucks, Mining, Service and fast lube centers
  • Control Type
    Manual
  • Description
    SD Blue Pump Drum Package - 2 ft (0.61 m) Suction Hose Length - Manual Nozzle - SST Clamp Fittings
  • Discharge Pressure
    50 psi;3.4 bar
  • Flow Rate
    56.8 L/min, 15 gpm
  • For Use With
    DEF
  • Group & Class
    Pneumatic Pumps
  • Includes
    Air Operated Diaphragm Pump, Air Safety Valve, Dispense Hose and 2 Clamps, LD Manual Nozzle, Mounting Bracket, Suction Hose and 2 Clamps
  • Manufacturer Catalog Number
    24V679
  • Max Discharge Pressure
    50 psi;3.4 bar
  • Max Discharge Volume
    56.8 L/min;15 gpm
  • Max Pressure
    2.1 to 3.4 bar, 30 to 50 psi
  • Maximum Flow Rate
    56.8 L/min, 15 gpm
  • Pressure Range
    2.1 to 3.4 bar, 30 to 50 psi
  • Product Line
    SD
  • Pump Type
    Diaphragm
  • Type Design
    AODD (Air-Operated Double Diaphragm)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)