Overview
Mfr description
R2 87812 LARGE WINTER CORDED IMPACTS
- Green cotton corded palm offers comfort, durability and protection
- Thermo Plastic Rubber (TPR) molded finger, back of hand and thumb guards for maximum protection
- 150g Positherm lining and waterproof bladder keep your hands dry
- Neoprene cuff with hook & loop closure is comfortable and breathable for easy on/off and a secure fit
- Hi-Vis coloring makes this product very easy to see
- Launderable for extended life and to reduce replacement costs
- ANSI Cut A3 protection
Specifications
- Glove SizeL or Size 9
- SizeL
- Material TypeGeneral Purpose Gloves
- ColorHi-Vis Yellow
- Length
- Manufacturer Upc Number662909871824
- UPC_NO662909871824
- Cuff StyleSlip-on
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data