Motion
87812/XL
R2 Winter Green Corded Palm Rigger Glove with Hook and Loop Wrist, Hi-Vis Yellow, XL
Mi Item #07983573
MFR #87812/XL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
R2 Winter Green Corded Palm Rigger Glove with Hook and Loop Wrist, Hi-Vis Yellow, XL
Mi Item #07983573
MFR #87812/XL

Mfr description
R2 87812 XL WINTER CORDED IMPACTS
  • Green cotton corded palm offers comfort, durability and protection
  • Thermo Plastic Rubber (TPR) molded finger, back of hand and thumb guards for maximum protection
  • 150g Positherm lining and waterproof bladder keep your hands dry
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Glove Size
    XL or Size 10
  • Length  
    80.01 cm
  • Size
    XL

Details

  • Color
    Hi-Vis Yellow
  • Cuff Style
    Slip-on
  • Manufacturer Upc Number
    662909871831
  • Material Type
    General Purpose Gloves
  • UPC_NO
    662909871831
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)