Motion
L54T5HO-27-8-50-BC-A

ABACO LIGHTING
L54T5HO-27-8-50-BC-A

Linear fluorescent tubes - LED, Tubular Bulb Shape, 27 W Wattage, 3,800 lm
Mi Item #07983830
MFR #L54T5HO-27-8-50-BC-A
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ABACO LIGHTING
L54T5HO-27-8-50-BC-A

Linear fluorescent tubes - LED, Tubular Bulb Shape, 27 W Wattage, 3,800 lm
Mi Item #07983830
MFR #L54T5HO-27-8-50-BC-A

Mfr description
L54T5HO-27-8-50-BC-A LED T5HO
  • Thermal break technology prevents tubes from overheating.
  • New 27W direct replacement T5HO LED tube.
  • Environmentally friendly with no mercury.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Diameter
    0.68 in
  • Overall Length
    45.7 in
  • Wattage
    27 W

Details

  • Additional Details
    "Thermal Break Technology" ensures safer installation and eliminates potential fire hazards.
  • Base Type
    Bi-Pin
  • Bulb Shape
    Tubular
  • Certification
    UL, DLC
  • Color
    White
  • Color Rendering Index
    80+ CRI
  • Color Temperature
    5,000 K
  • Dimming
    No
  • Efficacy
    140 lm/W
  • Glass Type
    no glass
  • L70
    50,000 hrs
  • Lamp Code
    T5
  • Light Output
    3,800 lm
  • Lighting Technology
    LED
  • Lumen Output
    3,800 lm
  • Package Quantity
    1
  • Replacement Wattage
    4’ Fluorescent Linear T5HO lamps
  • Voltage
    120/277 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)