Motion
10178559
10178559
Mi Item #07983855
MFR #10178559
Price$2,259.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
10178559
Mi Item #07983855
MFR #10178559

Mfr description
10178559 ALTAIR 4XR MULTIGAS METER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,259.88/each

Specifications

Dimensions

  • Overall Height
    2.2830 in, 58 mm
  • Overall Width
    2.9530 in, 75 mm

Details

  • Display Type
    LCD
  • Standards Met
    IS Class I Division 1 Groups A B C and D
  • Type
    Multi-Gas Detector
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)