Motion
NH1600N200B0400

DANFOSS AEROQUIP LLC
NH1600N200B0400

Aeroquip (Eaton) Flexmaster Tube and Pipe Joints - 4.600 in Length, Steel Material
Mi Item #07983912
MFR #NH1600N200B0400
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DANFOSS AEROQUIP LLC
NH1600N200B0400

Aeroquip (Eaton) Flexmaster Tube and Pipe Joints - 4.600 in Length, Steel Material
Mi Item #07983912
MFR #NH1600N200B0400

Mfr description
NH1600N200B0400 JOINT COUPLING
  • Quick connects and disconnects
  • Simplifies maintenance and repairs
  • Absorbs machine vibration
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    3.430 in
  • Length
    4.600 in
  • Overall Length
    4.600 in
  • Weight
    1.71 lb

Details

  • Material
    Steel
  • Max Operating Temperature
    225 °F
  • Min Operating Temperature
    -25 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)