Specifications
Dimensions
- Filter Size20 inX85 ftX2 in
Details
- Filter MaterialWhite Pad
- Holding Capacity1574 g
- Product TypesAir Filter
- Rated Air Velocity150
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)