Overview
Mfr description
CXSJL20-100-M9BLS
- Bore sizes: 6, 10, 15, 20, 25, 32mm
- Non-rotating accuracy: ± 0.1°
- Stroke lengths up to 100mm
- Auto switch capable
Specifications
- Country of OriginUS
- SeriesCXSJ
- Product TypeGuided Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data