Overview
Mfr description
CDQ2B32-30DCZ-M9BSDPC
- Double acting, single rod, compact cylinder
- Bore sizes (mm): 12, 16, 20, 25, 32, 40, 50, 63, 80, 100
- Standard stroke range (mm): 5 to 100
- Port threads: M (12 to 25 bore); Rc, NPT or G (32 to 100 bore)
- Auto switch capable
Specifications
- Bore Diameter
- Country of OriginUS
- Stroke30 mm
- Piston ActionDouble-Acting
- OptionsWith rubber bumper
- Auto-SwitchSolid State, Gen. Purpose, 2 Wire, Horizontal
- Cylinder SeriesCQ2-Z
- Made to OrderYes
- Mounting TypeThrough Hole
- SeriesCQ2-Z
- Product TypeCompact Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data