Motion
2517 X 2-1/16

SHUSTER CORP
2517 X 2-1/16

Taper Lock Bushing - 2517 Series, 2-1/16 in Bore, 1/2 x 1/4 in Keyway, Steel Material
Mi Item #07984251
MFR #2517 X 2-1/16
Price$43.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SHUSTER CORP
2517 X 2-1/16

Taper Lock Bushing - 2517 Series, 2-1/16 in Bore, 1/2 x 1/4 in Keyway, Steel Material
Mi Item #07984251
MFR #2517 X 2-1/16

Mfr description
2517 X 2-1/16 TAPER LOCK BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$43.50/each

Specifications

Dimensions

  • Bolt Circle Diameter
    3.250 in
  • Bore Diameter  
    2-1/16 in
  • Bushing Size
    2517
  • Keyway Size
    1/2 x 1/4 in
  • Length Through Bore  
    1.7500 in
  • Screw Length
    1.000 in
  • Screw Thread Size
    1/2-13 in
  • Weight
    2.29 lbs

Details

  • Bore Type
    Finished Bore
  • Material
    Steel
  • Number Of Bolt Holes
    2
  • Screw Torque
    430 in
  • Torque Capacity
    11600 in
  • Wrench Torque
    430 in/lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)