Motion
SHUSTER 60-1CLGLD

SHUSTER CORP
SHUSTER 60-1CLGLD

Roller Chain Link - 60 / 3/4 in Chain & Pitch, Spring Clip
MI ITEM #07984260
MFR #SHUSTER 60-1CLGLD
Price$5.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SHUSTER CORP
SHUSTER 60-1CLGLD

Roller Chain Link - 60 / 3/4 in Chain & Pitch, Spring Clip
MI ITEM #07984260
MFR #SHUSTER 60-1CLGLD

Mfr description
60-1CLGLD 60 GLIDE SPRING CLIP CONN LINK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.81/each

Specifications

Dimensions

  • Chain Overall Width
    1.085 in
  • Chain Size & Pitch
    60 / 3/4 in
  • Inside Width
    0.495 in
  • Link Plate Height
    0.712 in
  • Link Plate Thickness
    0.094 in
  • Pin Diameter
    0.234 in

Details

  • Chain Construction
    Spring Clip
  • Chain Number & Pitch
    60 / 3/4 in
  • Link Type
    Connecting Link
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Standards Met
    ANSI / ASME / ISO 606

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)