Overview
Mfr description
VCH410-5D-06G-Q
- Available as normally closed and normally open operation
- Max Flow rate: 6.3 Cv
- IP65 enclosure
- Port size: G1/2 inch, G3/4 inch, G1 inch
Specifications
- Country of OriginJP
- Weight1.75 kg
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data