Overview
Mfr description
VPA744-1-04TA VALVE AIR PILOT 1/2" PORT
- Base mounted, single unit
- Body option: standard or vacuum
- Sub-plate port sizes: 1/8, 1/4, 3/8, 1/2
- Actuation type: N.C., or N.O. (convertible)
- Threads: Rc, NPT, NPTF, G
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data