Specifications
Dimensions
- Weight17.81 lbs
- Width50 mm
Details
- Chain ConstructionRiveted
- Corrosion ResistantNot Resistant to Corrosion
- Country of OriginThailand
- Product TypeLeaf Chain
- SeriesBL
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)