Overview
Mfr description
MDBF50-125Z-M9BSDPC
Specifications
- Country of OriginUS
- Bore Diameter50 mm
- SeriesMB-Z
- Port Thread StandardRc
- Made to OrderYes
- MagnetBuilt-in
- Mounting TypeRod Flange
- Product TypeTie Rod Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data