Specifications
Dimensions
- Container Size1.69 fl oz (US)
- Shear Strength4500 psi
Details
- Adhesive MaterialEpoxy
- ApplicationBonding, Impact Resistance
- ColorBlack
- Manufacturer Product Page
- Manufacturer Upc Number00638060089668
- Mix Ratio2:1
- Product FormCartridge
- UPC_NO00638060089668
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)