Motion
C18033
High Speed Steel Material, 2.8750 in Flute, 135 ° Point Angle
MI ITEM #07984931
MFR #C18033
Your Price$4.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
High Speed Steel Material, 2.8750 in Flute, 135 ° Point Angle
MI ITEM #07984931
MFR #C18033

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$4.83/each(List $5.56)

Overview

Mfr description
C18033 #F JOBBER BLACK & GOLD DRILL

Specifications

  • Flute Length
  • Material
    High Speed Steel
  • Point Angle
  • Point Type
    Split
  • Shank Type
    Three Flats

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text