Overview
Mfr description
78G8H (04533230) 7/8" G80 HAMMERLOK
- Domestic Alloy Fittings for use on alloy chain slings
Specifications
- Country of OriginUS
- ColorSELF
- MaterialSTEEL
- TypeCM® HAMMERLOK
- UPC_NO697886834227
- Weight6.3 lb
- Working Load Limit34200 lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data