Motion
019750-0100-245

PELICAN PRODUCTS
019750-0100-245

Flashlight - LED Bulb, AAA Battery Size, Yellow Body Color
MI ITEM #07985038
MFR #019750-0100-245
Price$42.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PELICAN PRODUCTS
019750-0100-245

Flashlight - LED Bulb, AAA Battery Size, Yellow Body Color
MI ITEM #07985038
MFR #019750-0100-245

Mfr description
019750-0100-245 PENLIGHT W/H BRACKET
  • Built Pelican tough
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$42.96/each

Specifications

Dimensions

  • Battery Size
    AAA

Details

  • Body Color
    Yellow
  • Body Material
    Plastic
  • Body Material Type
    Polycarbonate
  • Bulb Type
    LED
  • Features & Benefits
    • Built Pelican tough
  • Maximum Light Output
    117 lm
  • Rechargeable Or Refillable
    Refillable
  • UPC_NO
    019428159887

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)