Specifications
Dimensions
- Weight7.8 lb
Details
- Available AttachmentsBreathing Tube, PAPR Filter, Easy Clean Belt, High Capacity Battery, PAPR Filter Cover, Single Station Battery Charger Kit, Prefilter, Breathing Tube Cover, Air Flow Indicator
- Headgear TypeHood
- Manufacturer Upc Number00076308942717
- Papr Or Sar CompPAPR
- Product LineVersaflo
- Series/System CompatibilityTR
- Standards MetNIOSH
- UPC_NO00076308942717
- Window TypeClear
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)