Specifications
Details
- Country of OriginJP
- SeriesSY-1
Overview
Mfr description
SY3A0R-5U1
- 3-port 3 position valve to control vacuum suction and release
- Release air flow can be adjusted through resistor
- Can be mounted on the same manifold as the standard valve
- External pilot
- Vacuum pressure port: -100 kPa to 0.7 Mpa
- Release pressure port: 0 to 0.6 MPa