Motion
BL4DA
BL - Male Threaded Right Hand Link Ball Rod End, Thread Size: M14 x 0.7, Bore Size: 14 mm
MI ITEM #07985188
MFR #BL4DA
Price$25.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BL - Male Threaded Right Hand Link Ball Rod End, Thread Size: M14 x 0.7, Bore Size: 14 mm
MI ITEM #07985188
MFR #BL4DA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$25.25/each

Specifications

Dimensions

  • Bore Diameter  
    14 mm
  • Thread Size
    M4 x 0.7

Details

  • Product Type
    Spherical Rod Ends
  • Series
    BL
  • Thread Direction
    Right Hand
  • Thread Type
    M

Overview

Mfr description
BL4DA

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought