Overview
Mfr description
NCDQ2A12-12DZ
Specifications
- Bore Diameter
- Stroke12
- Manufacturer Catalog
- TypePneumatic
- Body Type12 mm - 200 mm
- Spec Sheet
- Installation Instructions
- SeriesNCQ2
- Product TypeCompact Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data