Motion
RDA-A5040
RDA-A5040 5 x 4 in. Size Aluminum Reducing Coupler x Adapter
MI ITEM #07985746
MFR #RDA-A5040
Your Price$167.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
RDA-A5040 5 x 4 in. Size Aluminum Reducing Coupler x Adapter
MI ITEM #07985746
MFR #RDA-A5040

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$167.43/each(List $192.55)

Overview

Mfr description
RDA-A5040 4" MALE TO 5" FEMALE
  • All sizes except 1/2", 5" and 8" comply with Mil-Spec A-A-59326 for interchangeability
  • 5" Size complies with ASTM specs for interchangeability
  • 1/2" x 1/2" are not specified under Mil Specs
  • All 8" and 10" female couplers supplied with 4 locking handles, safety clips, pull rings and chains
  • Aluminum alloy is specially designed for high tensile strength, lightness and rigidity
  • Locking feature using safety clips to prevent disconnection during use on all sizes except 1/2"
  • Hose shanks specially designed for easy assembly with Tigerflex type hoses
  • Aluminum couplings supplied with brass handles which results in less wear on connecting parts

Specifications

  • Manufacturer Upc Number
    822353191927
  • Product Types
    Aluminum Reducing Coupler x Adapter
  • Size
    5 x 4
  • Type
    Reducing Coupler/Adapter
  • UPC_NO
    822353191927
  • Weight
    4.07 lb
  • Working Pressure
    75 psi
  • Material
    Aluminum
  • Maximum Operating Pressure
    75 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text