Motion
16-377/S
Seamless Knit PolyKor® X7™ Blended Glove with NeoFoam® Coated Palm & Fingers - Touchscreen Compatible
Mi Item #07986103
MFR #16-377/S
Price$19.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Seamless Knit PolyKor® X7™ Blended Glove with NeoFoam® Coated Palm & Fingers - Touchscreen Compatible
Mi Item #07986103
MFR #16-377/S

Mfr description
16-377 / S ANSI A 7 GLOVES
  • Seamless construction offers increased comfort and breathability
  • PolyKor™ blended shell with X7™ technology is super light-weight and thin, offering exceptional cut resistance and durability in a thin liner configuration
  • NeoFoam® offers an incredibly secure grip in dry conditions, a versatile and flexible coating that provides breathability and a high degree of dexterity, ideal for handling and the assembly of parts
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$19.34/each

Specifications

Dimensions

  • Glove Size
    Small
  • Length
    38 cm
  • Size
    S

Details

  • Additional Details
    Ideal for handling, assembly, and sorting of small to medium parts and materials, shipping, receiving, and packaging, and for maintenance and repair operations.
  • Ansi Isea Abrasion Resistance Level
    3
  • Ansi Isea Cut Resistance Level
    A7
  • Coating
    NeoFoam
  • Coating Coverage
    Palm & Fingers
  • Coating Outer Shell Coverage
    Palm & Fingers
  • Coating Outer Shell Material
    NeoFoam®
  • Color
    Black
  • Construction Description
    Coated Seamless Knit Touchscreen Compatible
  • Cuff Type
    Knitwrist
  • Description
    Ideal for handling, assembly, and sorting of small to medium parts and materials, shipping, receiving, and packaging, and for maintenance and repair operations.
  • Description Keyword
    Cut Resistant Gloves
  • En 388 Abrasion Resistance Level
    4
  • En 388 Puncture Resistance Level
    2
  • En 388 Tear Resistance Level
    4
  • Features
    Seamless construction offers increased comfort and breathability
  • Industry Use
    Finishing & Inspection, Electronics, General Duty, Small Parts Assembly, Construction, Maintenance
  • Knit Gauge
    18
  • Liner Material
    PolyKor X7
  • Liner/Shell Material
    PolyKor®
  • Manufacturer Product Page
  • Manufacturer Upc Number
    616314245602
  • Spec Sheet
  • Standards Met
    21 CFR 177.2600, EN 1149, EN 388 4X42F
  • UPC_NO
    616314245602
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)