Specifications
Dimensions
- Weight6.098 lb
Details
- Headgear TypeNo Headgear Included
- Manufacturer Upc Number00076308942670
- Papr Or Sar CompPAPR
- Product LineVersaflo
- Series/System CompatibilityTR
- Standards MetNIOSH
- UPC_NO00076308942670
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)