Motion
48-22-9022

MILWAUKEE TOOL
48-22-9022

22 oz Milled Face Framing Hammer
MI ITEM #07986182
MFR #48-22-9022
Price$45.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-22-9022

22 oz Milled Face Framing Hammer
MI ITEM #07986182
MFR #48-22-9022

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$45.20/each

Specifications

Dimensions

  • Handle Length
    15 in
  • Head Weight
    22 oz

Details

  • Additional Details
    Magnetic Nail Set
  • Claw Type
    Straight
  • Color Finish
    Red/Silver
  • Face Style
    Milled
  • Grip Material
    Fiberglass
  • Handle Material
    Steel / Composite
  • Handle Style
    I-Beam
  • Head Material
    Forged Steel
  • Manufacturer Upc Number
    045242486120
  • UPC_NO
    045242486120

Overview

Mfr description
48-22-9022 24OZ MILLED FACE FRAMING
  • ShockShield™ grip
  • Precision balanced design
  • Magnetic nail set
  • 10x vibration reduction
  • Milled face
  • I-Beam design resists bending in prying application
  • Straight claw design
  • 1.5 in. face diameter
  • Anti-ring claw
  • Limited Lifetime Warranty

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought