Motion
24024-2CS5W/GEM9

SKF
24024-2CS5W/GEM9

Spherical Roller Bearing - 120 mm ID, 180 mm OD, 60 mm Width, Straight Bore, Sealed, CN
MI ITEM #07986183
MFR #24024-2CS5W/GEM9
Price$2,505.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
24024-2CS5W/GEM9

Spherical Roller Bearing - 120 mm ID, 180 mm OD, 60 mm Width, Straight Bore, Sealed, CN
MI ITEM #07986183
MFR #24024-2CS5W/GEM9

Mfr description
24024-2CS5W/GEM9
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2,505.22/each

Specifications

Dimensions

  • Bore Diameter  
    120 mm
  • Outside Diameter  
    180 mm
  • Overall Width  
    60 mm
  • Weight
    11.5 lbs

Details

  • Bore Type
    Straight
  • Cage Type
    Sheet metal
  • Closure Type
    Sealed
  • Internal Clearance
    CN
  • Locating
    None
  • Lubrication
    Grease
  • Max Rpm
    200 rpm
  • Maximum Speed
    200 rpm
  • Number Of Rows
    2
  • Product Type
    Spherical Roller Bearings
  • Rolling Element
    Spherical Roller
  • Row Type Fill Slot
    2
  • Series
    240

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)