Motion
CWE-050-TTKT-P

ALL-FLO PUMP COMPANY
CWE-050-TTKT-P

Wet End Kit - For 1/2 in All-Flo C050 Pumps, PTFE Diaphragm, PTFE Ball, PVDF Seat, PTFE O-Ring
MI ITEM #07986257
MFR #CWE-050-TTKT-P
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ALL-FLO PUMP COMPANY
CWE-050-TTKT-P

Wet End Kit - For 1/2 in All-Flo C050 Pumps, PTFE Diaphragm, PTFE Ball, PVDF Seat, PTFE O-Ring
MI ITEM #07986257
MFR #CWE-050-TTKT-P

Mfr description
CWE-050-TTKT-P REPAIR KIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Pump Size
    1/2 in

Details

  • Ball Material
    PTFE
  • Check Seat Material
    PVDF
  • Description Keyword
    For 1/2 in All-Flo C050 Pumps
  • Diaphragm Material
    PTFE
  • O Ring Material
    PTFE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)