Specifications
Dimensions
- Size3
Details
- Additional DetailsClosure Type: Zipper | Reflective Tape: 2 in Silver | Mic Tabs: Both Shoulders
- Closure TypeZipper
- Front ClosureZipper
- Garment TypeBomber Jacket
- Protection TypeBomber Jacket
- StyleBomber Jacket
- Wrist ClosureZipper
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)