Motion
SJ11QB-3ZGS-5X

RADIANS INC.
SJ11QB-3ZGS-5X

Jacket & Coat - Oxford Polyester Material, 5 XL Size, Hi-Vis Green Color, Zipper Front Closure
Mi Item #07986302
MFR #SJ11QB-3ZGS-5X
Price$74.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RADIANS INC.
SJ11QB-3ZGS-5X

Jacket & Coat - Oxford Polyester Material, 5 XL Size, Hi-Vis Green Color, Zipper Front Closure
Mi Item #07986302
MFR #SJ11QB-3ZGS-5X

Mfr description
SJ11QB-3ZGS-5X QUILTED BOMBER LIME 5X
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$74.77/each

Specifications

Dimensions

  • Length
    15.5000 in
  • Material Weight
    160 g/m2, 4.72 oz/yd2
  • Size
    5

Details

  • Additional Details
    Hood: Attached | Liner: Quilted | Reflective Tape: 2 in Silver | Cuffs: Elastic | Waistband: Elastic
  • ANSI Class
    Class 3
  • Applications
    Cold Weather, High Visibility, Weatherproof
  • Approval Listing Regulations
    ANSI Class 3
  • Closure Type
    Zipper
  • Cold Weather Usage
    Yes
  • Collar Style
    Hooded
  • Color
    Hi-Vis Green
  • Description
    Radians SJ11QB Class 3 High Visibility Weatherproof Bomber Jacket with Quilted Built-in Liner
  • Front Closure
    Zipper
  • Garment Type
    Bomber Jacket
  • Garment Use
    Hi Visibility
  • Gender
    Unisex
  • Group & Class
    Class 3
  • High Visibility
    ANSI Class 3
  • Hood Type
    Attached
  • Includes
    Liner
  • Material
    Oxford Polyester
  • Number Of Pockets
    5
  • Pattern
    Color Block
  • Product Video
  • Protection Type
    Bomber Jacket
  • Removable Sleeves
    No
  • Reversible
    No
  • Shirt Style
    Zip Front
  • Style
    Bomber Jacket
  • Wrist Closure
    Elastic
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)