Motion
H6F6-E
3/4 ISO-B PLUG, 3/4 F-NPTF STEEL, UNVALVED
Mi Item #07986478
MFR #H6F6-E
Price$33.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/4 ISO-B PLUG, 3/4 F-NPTF STEEL, UNVALVED
Mi Item #07986478
MFR #H6F6-E

Mfr description
H6F6-E 3/4" ISO-B NIPPLE, 3/4" NPTF,STL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$33.11/each

Specifications

Dimensions

  • Body Size
    3/4 in

Details

  • Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)