Motion
73225051
Hose End - 1 in Hose ID
Mi Item #07986637
MFR #73225051
Price$112.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - 1 in Hose ID
Mi Item #07986637
MFR #73225051

Mfr description
16GS-16FLH-TCX 7322-5051
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$112.79/each

Specifications

Dimensions

  • Dash Size
    -16
  • End 1 Size
    1.0000 in
  • End 2 Size
    1.0000 in
  • Hose Dash Size
    -16
  • Hose Diameter
    1.0000 in
  • Hose Inside Diameter
    1 in
  • Size
    1.0000 in

Details

  • Additional Details
    Bite The Wire Crimp, Two Piece, No Skive Design, Tuffcoat Plating
  • Application
    High-Pressure, High-Impulse Spiral-Wire Hydraulic Hose Applications
  • Coating
    TuffCoat
  • Compatible Hose Series
    Gates Megasys Four And Six Spiral Wire Hose, Gates Wire Braid Hoses
  • Connection 1 Short Name
    GS
  • Connection 2 Short Name
    FLH
  • Finish/Coating
    TuffCoat
  • For Use With
    Gates Megasys Four And Six Spiral Wire Hose, Gates Wire Braid Hoses
  • ISO Fit Standard
    ISO 12151-S
  • Manufacturer Catalog Number
    16GS-16FLH-TCX XBULK
  • Manufacturer Compatibility
    Gates Globalspiral
  • Max Operating Temperature
    250 °F
  • Maximum Operating Pressure
    6000 psi
  • Maximum Working Pressure
    6000 psi, 413.7 bar
  • Operating Temperature Range
    250 °F
  • Plating
    TuffCoat
  • Product Types
    Coupling
  • Standards Met
    ISO 12151-S
  • Type
    Coupling
  • Working Pressure
    6000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)