Motion
CDBA2F63-300-HN

SMC CORP OF AMERICA
CDBA2F63-300-HN

Tie Rod Cylinder, Bore Size 63 Mm
Mi Item #07986908
MFR #CDBA2F63-300-HN
Price$236.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDBA2F63-300-HN

Tie Rod Cylinder, Bore Size 63 Mm
Mi Item #07986908
MFR #CDBA2F63-300-HN

Mfr description
CDBA2F63-300-HN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$236.20/each

Specifications

Dimensions

  • Bore Diameter
    63 mm

Details

  • Country of Origin
    JP
  • Magnet
    None
  • Product Type
    Tie Rod Air Cylinders
  • Series
    CA2
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)