Motion
99-1-9761-6

BOB DALE GLOVES
99-1-9761-6

Polyurethane Coated Knit Glove - XS or Size 6 Size, Polyurethane Coated
MI ITEM #07987061
MFR #99-1-9761-6
Price$20.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOB DALE GLOVES
99-1-9761-6

Polyurethane Coated Knit Glove - XS or Size 6 Size, Polyurethane Coated
MI ITEM #07987061
MFR #99-1-9761-6

Mfr description
99-1-9761-6 XS CUT LEVEL 5
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$20.42/each

Specifications

Dimensions

  • Glove Size
    XS or Size 6

Details

  • Coating Material
    Polyurethane
  • Lining Material
    Dyneema®
  • Material Type
    Knit Gloves - Coated
  • Product Types
    Hand Glove
  • Type
    Glove
  • UPC_NO
    063344256403

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)