Motion
VQZ1250K-5MO1

SMC CORP OF AMERICA
VQZ1250K-5MO1

Solenoid-Operated Air Control Valve - 4-Way, 2 position double, 24 V dc, 2 Solenoid, M Plug without Connector, Base Mounted, Without Subplate
Mi Item #07987418
MFR #VQZ1250K-5MO1
Price$69.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VQZ1250K-5MO1

Solenoid-Operated Air Control Valve - 4-Way, 2 position double, 24 V dc, 2 Solenoid, M Plug without Connector, Base Mounted, Without Subplate
Mi Item #07987418
MFR #VQZ1250K-5MO1

Mfr description
VQZ1250K-5MO1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$69.42/each

Specifications

Dimensions

  • Port Size
    Without Subplate

Details

  • Actuation
    2 position double
  • Country of Origin
    JP
  • Flow Direction
    4-Way
  • For Use With Series
    VQZ1000 body width 10mm
  • Function
    High pressure type (Metal seal type only)
  • Number Of Positions
    2
  • Number Of Solenoids
    2
  • Piping Type
    Base Mounted
  • Series
    VQZ
  • Solenoid Electrical Entry
    M Plug without Connector
  • Solenoid Supply Voltage
    24 V dc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)