Motion
CA2T50TF-550Z

SMC CORP OF AMERICA
CA2T50TF-550Z

CA2T50TF-550Z
MI ITEM #07987496
MFR #CA2T50TF-550Z
Price$209.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CA2T50TF-550Z

CA2T50TF-550Z
MI ITEM #07987496
MFR #CA2T50TF-550Z

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$209.10/each

Specifications

Dimensions

  • Bore Diameter
    1.9690 in
  • Stroke
    550

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Adjustable Cushion
  • Auto-Switch
    Yes
  • Body Option
    Tie-Rod Construction
  • Body Type
    Tie-Rod
  • Bracket 1
    Tie-Rod
  • Cushion Type
    Air Cushion
  • Cylinder Style
    Tie-Rod
  • Magnet
    With Magnet
  • Mounting Type
    Tie-Rod
  • Operating Pressure Range
    0.15 MPa, 1 to 21.76 psi, 145 psi
  • Piston Action
    Double-Acting
  • Product Type
    Tie Rod Air Cylinders
  • Rod Type
    Single Rod
  • Series
    CA2-Z
  • Tube Material
    Aluminium tube
  • Type
    Tie-Rod

Overview

Mfr description
CA2T50TF-550Z CYLINDER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought