Motion
C150-FPP-SSPE-B70

ALL-FLO PUMP COMPANY
C150-FPP-SSPE-B70

Non-Metallic Clamped Pump - Polypropylene Fluid Section, Polypropylene Center, 1-1/2 in ANSI/DIN Flange, 130.0 gpm Max Flow, 0.460 gal Avg Discplacement
MI ITEM #07987606
MFR #C150-FPP-SSPE-B70
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ALL-FLO PUMP COMPANY
C150-FPP-SSPE-B70

Non-Metallic Clamped Pump - Polypropylene Fluid Section, Polypropylene Center, 1-1/2 in ANSI/DIN Flange, 130.0 gpm Max Flow, 0.460 gal Avg Discplacement
MI ITEM #07987606
MFR #C150-FPP-SSPE-B70

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
C150-FPP-SSPE-B70 PUMP

Specifications

  • Type Design
    Non-Metallic Clamped
  • Inlet Outlet Port Sizes
    1-1/2 in
  • Inlet Outlet Port Type
    ANSI/DIN Flange
  • Wetted Materials
    Polypropylene
  • Center Section Material
    Polypropylene
  • Ball Material
    Santoprene®
  • Check Seat Material
    Polypropylene
  • Diaphragm Material
    Santoprene®
  • Average Displacement
    0.460 gal
  • Maximum Flow Rate
    130 gpm
  • Max Pressure
    120 psi
  • Air Inlet
    3/4 NPT
  • Air Exhaust
    3/4 NPT
  • Max Solids
    1/4 in Dia.
  • Porting
    Suction Center Front / Discharge Center Rear
  • Suction Lift
    Dry - 13.00 ft, Wet - 26.00 ft
  • Duty Type
    Continuous
  • Hardware Material
    Stainless Steel
  • Wet End Repair Kit
    CWE-150-SSPE-P
  • Supporting Product Brochure
  • Supp Product Iom Eng Link
  • Description Keyword
    1-1/2 in ANSI/DIN Flange
  • O Ring Material
    EPDM
  • Weight
    59 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text