Specifications
Dimensions
- Overall Height2.2830 in, 58 mm
- Overall Width2.9530 in, 75 mm
Details
- Display TypeLCD
- Standards MetIS Class I Division 1 Groups A B C and D
- TypeMulti-Gas Detector
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)