Motion
NHS6T
NHS - Female Threaded Right Hand Rod End - Thread Size: M10 x 1.5, Bore Diameter: 10 mm
Mi Item #07987855
MFR #NHS6T
Price$28.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NHS - Female Threaded Right Hand Rod End - Thread Size: M10 x 1.5, Bore Diameter: 10 mm
Mi Item #07987855
MFR #NHS6T

Mfr description
NHS6T ROD END
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$28.28/each

Specifications

Dimensions

  • Thread Size
    M6 x 1

Details

  • Product Type
    Spherical Rod Ends
  • Rod End Type
    Female
  • Series
    NHS
  • Thread Direction
    Right Hand
  • Thread Type
    M
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)