Motion
C5-FRD-36-1
Flat Rubber Disc Carrier Idler Complete Assembly - C Rating, 5 in Roll Diameter, 36 in Belt Width
MI ITEM #07987883
MFR #C5-FRD-36-1
List Price$799.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flat Rubber Disc Carrier Idler Complete Assembly - C Rating, 5 in Roll Diameter, 36 in Belt Width
MI ITEM #07987883
MFR #C5-FRD-36-1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$799.01/each for your price

Overview

Mfr description
C5-FRD-36-1 CEMA C FLAT RUBBER DISC
  • Patented triple labytinth seal design is grease filled to protect the bearing from contaminents.
  • 490 Gauge tubing for CEMA C & D Idler cans
  • Martin Idler frames are designed to maintain an optimum conveyor belt profile (which) promotes a lower rolling resistance.
  • Martin idlers are engineered to increase efficiiency by reducing energy consupmtion, maintenance and labor cost.
  • "Drop-In" replacement rolls for all major competitors

Specifications

  • CEMA Rating
    CEMA C
  • Material
    Steel
  • Idler Type
    Flat Rubber Disc Carrier
  • Roll Diameter
  • Shaft Diameter
    20 mm
  • Total Frame Width
    47 in
  • Belt Width
  • Roller Length
    37.88 in
  • Overall Width
    47 in
  • Distance Between Mounting Holes
    45 in
  • Shell Material
    Steel
  • Storage Dimension Width
    6 in
  • Storage Dimension Length
    39.13 in
  • Weight
    45 lbs
  • Roller Diameter
    5 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text