Motion
27228900

MA FORD MFG
27228900

27228900
MI ITEM #07987988
MFR #27228900
List Price$192.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MA FORD MFG
27228900

27228900
MI ITEM #07987988
MFR #27228900

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$192.94/each for your price

Overview

Mfr description
03414 .2890 REAMER
  • Solid Carbide
  • high-precision hole finishes
  • Straight Flute
  • Right hand cutting

Specifications

  • Reamer Diameter Tolerance
    +.0001 to +.0003
  • Reamer Diameter
    .2890 in
  • Reamer Type
    Chucking Reamers
  • Flute Type
    Straight
  • Material
    Carbide
  • Finish Coating
    Uncoated
  • Shank Type
    Straight
  • Flute Length
    1-1/8 in
  • Number Of Flutes
    6
  • Overall Length
    3-1/2 in
  • Shank Diameter
    .2850 in
  • Coolant Delivery
    External
  • Cutting Direction
    RH
  • Series
    272
  • Variable Diameter Reamer Type
    No
  • Reamer Diameter Decimal Equivalent
    .2890
  • Straight Or Spiral Flute
    Straight

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text