Motion
108/160

KOBO USA
108/160

PR 108A Type A Outboard Flanged Roller - Fits 108 mm I.D., 160 mm O.D. Roller Diameters
MI ITEM #07988021
MFR #108/160
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOBO USA
108/160

PR 108A Type A Outboard Flanged Roller - Fits 108 mm I.D., 160 mm O.D. Roller Diameters
MI ITEM #07988021
MFR #108/160

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    213 mm
  • Overall Width
    160 mm
  • Roller Inside Diameter
    108 mm
  • Roller Outside Diameter
    160 mm

Details

  • Application
    Clinker conveyors. Cement industry
  • Bearing Element
    Roller bearing
  • Cage Material
    Steel
  • Harmonization Code
    8431.39.0010
  • Lubrication Hole Location
    On Side
  • Lubrication Holes
    1
  • Roller Material
    Alloy steel HT
  • Stub Shaft Type
    Roller

Overview

Mfr description
108/160 TYPE A OUTBOARD FLANGED ROLLER
  • Double row bearings lube at the factory
  • Provides low friction
  • Energy savings and long life.
  • Special seals minimizes dust and debris penetration.
  • Deep hardened zone on the running surface of the roller for increased reliability and wear resistance.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought